Emergency Foil Blanket 2.1 x 1.6m

Order Code: ZT1095504S

£1.44 Inc VAT (20%)


Description

Super insulating and lightweight, these emergency foil blankets are ideal for patients who are showing signs of shock or hypothermia.

Features and Benefits
• Compact for storage in first aid kits
• Suitable for use in wet and cold environments
• Can be paired with a blanket for extra comfort
• Individually sealed for hygiene purposes
• Ideal for first aid kit replenishments

See full description
Specifications for Emergency Foil Blanket 2.1 x 1.6m
  • Colour
    Silver
  • Type
    Foil Blanket
  • Height
    2.1m
  • Length
    1.3m
  • Pack Quantity
    Single Pack
  • MFR Part No.
    91004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome