End Element For Perforated Panel, LxW 1420 X 32mm, For A Perforated Panel

Order Code: ZT2737252S

£52.99 Inc VAT (20%)


Description

End element for perforated panel, LxW 1420 x 32 mm, for a perforated panel. Supplied = flat pack. Length = 1420 mm. Width = 32 mm. Product type = workshop cupboard systems. For mounting on the left or right end of a perforated panel. For mounting on the left or right end of a perforated panel. LxW 1420 x 65 mm.

Specifications for End Element For Perforated Panel, LxW 1420 X 32mm, For A Perforated Panel
  • Product Type
    Workshop Cupboard Systems
  • Supplied
    Flat Pack
  • Length
    1420mm
  • Width
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome