Escape Sign Luminaire, L-Lux Standard, Wall Mounting

Order Code: ZT3149948S

£209.99 Inc VAT (20%)


Description

Escape sign luminaire, L-LUX STANDARD, wall mounting. Supplied = pre-assembled, final assembly by customer. Type of mounting = wall mounting. Recognition range = 27 m. Battery version = LiFePO4 3.2 V/1.5 Ah. Operating time = 1 - 8 hrs. Protection type = IP20. Bulb = LED. Power = 3, 1 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 345 mm. Width = 327 mm. Height = 67 mm. Housing material = aluminium. Colour = aluminium. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Escape sign luminaire with a modern design. Automatic test function AUTOTEST, 1 multi-coloured LED for signalling, including test button. Can be switched from continuous operation to standby mode by using a rocker switch in the luminaire. Includes 1 standard set of signs (emergency exit, escape route to right, escape route to left, escape route straight ahead) in accordance with EN ISO 7010. Polycarbonate film. Mounting of pictograms on the PMMA panel.

See full description
Specifications for Escape Sign Luminaire, L-Lux Standard, Wall Mounting
  • Colour
    Aluminium
  • Size
    345 mm x 327 mm x 67 mm
  • Housing Material
    Aluminium
  • Material
    Polycarbonate
    PMMA
    Aluminium
  • Product Type
    Emergency Lights
  • Height
    67mm
  • Width
    327mm
  • Length
    345mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome