Full Length Mirror Free Standing Dressing Mirror for Bedroom, Living Room

Order Code: ZT3350305S

£72.99 Inc VAT (20%)


Description

Full-Length Design: The full body mirror size is perfect and allows you to have a head-to-toe view of your outfit and expand the visual space of your room.High-Definition Glass: The bedroom mirror uses shatterproof protection, making it more secure and calming. The silver mirror ensures a clear and accurate reflection.PS Frame: Lightweight and tough, this leaner mirror is made to be used everyday. Steel support bracket ensures it stands balanced and stable.Floor Stand: The bracket and long mirror are permanently attached by metal chains, allowing the full body mirror to stand securely on the floor. And the fixed angle is 30° to provide you with a clear perspective.Overall Dimensions: 147H x 40W x 35D cm. Mirror Dimension:144L x 34W cm, No assembly required.

See full description
Specifications for Full Length Mirror Free Standing Dressing Mirror for Bedroom, Living Room
  • Angle
    30
  • Product Type
    Full Length Mirror
  • Size
    147H x 40W x 35D cm
  • Material
    Steel
    Glass
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome