LED Escape Sign Luminaire, E-Lux Standard Wall/Ceiling Mounted, 3h LED At, White

Order Code: ZT3149937S

£169.99 Inc VAT (20%)


Description

LED escape sign luminaire, E-LUX STANDARD wall/ceiling mounted, 3h LED AT, white. Supplied = pre-assembled, final assembly by customer. Type of mounting = wall and ceiling mounting. Recognition range = 22 m. Operating time = 3 hrs. Protection class = 2. Bulb = LED. Power = 1, 5 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 380 mm. Width = 293 mm. Height = 45 mm. Housing material = polycarbonate. Colour = white. Cover material = polycarbonate. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Including standard set of signs in accordance with EN ISO 7014. Energy efficient LED escape sign luminaire suitable for universal use with quick-mount system in protection class II, as single-battery emergency luminaire with AUTOTEST function, status LED for signalling, including test button, in accordance with EN 60598-1, EN 60598-2-22, EN 62034 and EN 1838 for systems in accordance with DIN VDE 0108, for separate operation.

See full description
Specifications for LED Escape Sign Luminaire, E-Lux Standard Wall/Ceiling Mounted, 3h LED At, White
  • Colour
    White
  • Size
    380 mm x 293 mm x 45 mm
  • Product Type
    Emergency Lights
  • Height
    45mm
  • Length
    380mm
  • Width
    293mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome