LIFELINE AED SEMI AUTOMATIC DEFIBRILLATOR

Order Code: ZT1180043P

£1,499.99 Inc VAT (20%)


Description

Lifeline AED semi-automatic defibrillator is safe and straightforward to use even in the harshest of environments. Its easy voice prompts ensure it can be used by anyone, even without prior training. All the rescuer needs to do is place the pads as per the voice instructions and press the shock button and the defibrillator will do the rest, deciding if a shock is needed. , Proven by independent studies to be the one of the easiest AED’s for use by untrained operators, 8-year manufacturer’s warranty including free software upgrades in line with resuscitation guidelines, Tested to military standards, making the AEDs extremely robust and durable, Complete daily, weekly and monthly self-tests to ensure the units are always ‘rescue ready’ and require no maintenance, Clear voice instructions, including CPR coaching to further simplify the rescue for responders, The standard Lifeline Defibrillator Battery (approx. 5 years) is capable of performing 125 defibrillator shocks or 8 hours of continuous operationContents, Defibrillator, 5-year battery, 1 set of adult pads, user manual, quick use card

See full description
Specifications for LIFELINE AED SEMI AUTOMATIC DEFIBRILLATOR
  • MFR Part No.
    CM1930
  • Width
    310mm
  • Length
    480mm
  • Weight
    3.2kg
  • Height
    110mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome