Loading Ramp, Non-Slip Aluminium Sheeting, WxD 870 X 1465mm

Order Code: ZT2693691S

£1,199.99 Inc VAT (20%)


Description

Loading ramp, non-slip aluminium sheeting, WxD 870 x 1465 mm. Supplied = assembled. Length = 1465 mm. Width = 870 mm. Material = aluminium sheet. Product type = accessories for quick build containers. Length x width 1465 x 870 mm. For all container types.

Specifications for Loading Ramp, Non-Slip Aluminium Sheeting, WxD 870 X 1465mm
  • Material
    Aluminium Sheet
  • Product Type
    Accessories for Quick Build Containers
  • Supplied
    Assembled
  • Width
    870mm
  • Length
    1465mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome