MAXLITE EARPLUG (3301120) PK 200

Order Code: ZT1577189S

£39.99 Inc VAT (20%)


Description

MAX-LITE (NRR 30) low pressure foam earplugs offer long-term user comfort not found in other pre-shaped foam earplugs. The non-irritating, non-allergenic self-adjusting foam recovers to fit virtually any ear canal. MAX-LITE is also ideal for that portion of the population with smaller ear canals. Attenuation tested in accordance with ANSI S3.19-1974. Green color, packed in poly or paper bags.Ratings: SNR34EN352:2020 SNR 38

See full description
Specifications for MAXLITE EARPLUG (3301120) PK 200
  • MFR Part No.
    HL3301120
  • Length
    650mm
  • Height
    204mm
  • Width
    418mm
  • Colour
    Green
  • Weight
    0.48kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome