Non-slip Foot, Rear, Corner, For Tubular Steel and Folding Steps, LxWxH 105 X 25 X 95mm

Order Code: ZT2678010S

£6.59each Inc VAT (20%)
£13.18 minimum order value
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%

Minimum order quantity: 2.

Description

Non-slip foot, rear, corner, for tubular steel and folding steps, 2+ items, LxWxH 105 x 25 x 95 mm. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = plastic. Colour = black. Width = 25 mm. Height = 95 mm. Length = 105 mm. Non-slip foot for 4 x 3 rung multipurpose ladder/hinged aluminium ladder.

See full description
Specifications for Non-slip Foot, Rear, Corner, For Tubular Steel and Folding Steps, LxWxH 105 X 25 X 95mm
  • Colour
    Black
  • Material
    Plastic
  • Product Type
    Shoes
  • Supplied
    Assembled
  • Height
    95mm
  • Length
    105mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome