Non-slip Foot, Round, for Tubular Steel and Folding Steps, Height 40mm, 25mm

Order Code: ZT2677959S

£4.29each Inc VAT (20%)
£8.58 minimum order value
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 +£3.7812%

Minimum order quantity: 2.

Description

Non-slip foot, round, for tubular steel and folding steps, 2+ items, height 40 mm, 25 mm. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = plastic. Colour = black. Height = 40 mm. Diameter = 25 mm. Non-slip foot for 4 x 3 rung multipurpose ladder/hinged aluminium ladder.

Specifications for Non-slip Foot, Round, for Tubular Steel and Folding Steps, Height 40mm, 25mm
  • Product Type
    Shoes
  • Material
    Plastic
  • Diameter
    25mm
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome