Pheos Planet B-Wr - UV9772042

Order Code: ZT2592955S

£33.99 Inc VAT (20%)


Description

The uvex pheos planet helmet is an exmple of the planet series product system. The helmet shell is made using up to 30% bioplastic and the headband is made using 50% degranulated helmet shells, which significantly reduces process-related waste during production. All individual packaging is made of regranulated material and the packaging is single-grade and can be returned to the recycling chain after use. , Part of the planet series product system, Helmet shell is made of up to 30% bioplastic, 50% of the material for the headband is made of ground helmet shells, All individual packaging is made of regranulated material and has been taken from the recycling economy, The user instructions are printed on 100% recycled paper, Suspension harness with wheel ratchet system for variable width adjustment, Safety helmet with helmet torch slot on the front, Euroslot adapters on the side (30 mm) for attaching earmuffs and the uvex pheos visor system, Meets EN 397 standard and additional requirements for very low temperatures (-30°C) and molten metal (MM) splash, Suspension harness with wheel ratchet system for variable width adjustment, Six-point textile band attachment ensures excellent fit and comfort, Three adjustable air vents for maximum ventilation"Size 52 to 61 cmEN 397, -30°, MM

See full description
Specifications for Pheos Planet B-Wr - UV9772042
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome