0
1

Platform Shower & Eyewash - Separate Operation

Order Code: ZT1172666P

£1,999.99 Inc VAT (20%)


Description

Combination Shower With Self Drain Platform - CPSE

Manufactured using galvanised pipe work which is protected with an anti-corrosive Polyamide 11 high visibility yellow plastic coating to give good resistance to acids, bases, seawater and oils, all fittings are brass and the 250mmØ shower head and eye wash bowl are manufactured from ABS reinforced plastic. The eye wash has two high flow, aerated low pressure outlets fitted with automatic opening dust covers.

This combination safety shower and eye wash is fitted with an automatic drain system to remove residual water after use and has been designed to meet and exceed the internationally recognised standards: EN15154 parts 1 & 2, DIN12899.3 and ANSI Z358.1.

See full description
Specifications for Platform Shower & Eyewash - Separate Operation
  • MFR Part No.
    CPSE
  • Type
    Combi Shower
  • Width
    25mm
  • Height
    76mm
  • Colour
    Yellow
  • Length
    20mm
  • Material
    Various

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome