Pocket Resus Mask - BLM3531

Order Code: ZT1591349S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

The CPR Pocket Resus Mask is designed to be used by the professional rescuer and first responder in emergency resus situations to ensure maximum protection for both the rescuer and casualty.
As suggested by its name, the pocket mask benefits from a somewhat easier portability when compared to the bag valve mask. Also, in contrast to the bag valve mask, which requires two hands to operate (one to form a seal and the other to squeeze the bag), the pocket mask allows for both of the rescuer's hands to be on the patients head. This hand placement provides a superior seal on the patient's face, and allows the responder to perform a jaw thrust on patients if needed.
• Pre-inflated cuff allows for ease of application and makes effective seal
• One-way valve prevents the risk of infection
• Suitable for adults, children and infants
• Supplied in red hard case

See full description
Specifications for Pocket Resus Mask - BLM3531
  • Product Type
    CPR Pocket Resus Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome