Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Equipment
Reliwash 500ml Sterile
By Reliance Medical
Order Code:
ZT3036966S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/first-aid-equipment/reliwash-500ml-sterile/p/ZT3036966S
Add to quotation
View all First Aid Equipment
Description
RELIANCE MEDICAL Reliwash 500ml sterile SAF1434
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Reliwash 500ml Sterile
Product Code
SAF1434
Pack Size
500ml
Product Type
First Aid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome