RESPONSE SUPER ABSORBENT POWDER 100g

Order Code: ZT1179814P

£8.99 Inc VAT (20%)


Description

Our range of Body Fluid Spill kits and Sharps handling kits are designed to enable any worker to deal with the problems of body fluids such as blood and vomit and the problem of discarded needles and syringes. These kits are easy to use and address all the issues that are caused by cross contamination and infections caused by Bio Hazards.The HSE guidance on 'Blood - borne viruses in the workplace' (leaflet INDG342) and there is a provision under COSHH that employers have a legal duty to assess the risk of cross infection for employees and others affected by your work.Carrying a Click Medical spill or sharps handling kit, will help meet these requirements and increase the confidence of employees, knowing that you as the employer are dealing with the risk attached to biohazards and their control.Our Super Absorbent Powder deodorising effect can be up to five times more effective than other brands and it can absorb up to 300 times its own weight in water, significantly reduces unpleasant odours and makes body fluids easy to clean up, unlike others which can leave a nasty sludge which is difficult to clear up, especially carpets.

See full description
Specifications for RESPONSE SUPER ABSORBENT POWDER 100g
  • MFR Part No.
    CM0630
  • Length
    464mm
  • Size
    100g
  • Width
    322mm
  • Height
    320mm
  • Weight
    0.14kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome