STEEL KARABINER FA5010117

Order Code: ZT1577836S

£4.19 Inc VAT (20%)


Description

Steel screw-locking karabiner, Material/Composition: Alloy Steel. Gate opening: 17mm, Minimum breaking strength: 25kN. Conforms to EN362:2004 Class B.

Specifications for STEEL KARABINER FA5010117
  • MFR Part No.
    HSFA50101
  • Height
    76mm
  • Width
    146mm
  • Weight
    0.19kg
  • Length
    220mm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome