SwitchROLL, Small Nubs, Length 295 mm, Black

Order Code: ZT3148252S

£89.99 Inc VAT (20%)


Description

switchROLL, small nubs, length 295 mm, black. Colour = black. Length = 295 mm. Diameter = 162 mm. Simple and versatile, interchangeable surface. Surface with small nubs for a pleasant massage. Easy to clean. Fascial roller for self-massage - relieves tension and pain. The interchangeable surface enables different ways of training fascia. Suitable for gentle massage or specific training routines depending on the day. Simply add the accessory sets (see Accessories) to the complete roller - it is practical to use and sustainable. The extremely stable, durable core of the roller and the hardwearing surface easily withstand intensive training, even over the long term. Black - high degree of hardness for athletes and intense massage effect switchROLL small nubs: the surface provides a pleasant massage, intensively kneading the connective tissue and improving the skin's appearance. The small nubs stimulate circulation of the blood and loosen fibrous adhesions and tension with long-term use.

See full description
Specifications for SwitchROLL, Small Nubs, Length 295 mm, Black
  • Colour
    Black
  • Type
    Fascial Roller
  • Diameter
    162mm
  • Length
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome