SwitchROLL, Smooth, Length 295 mm, Black

Order Code: ZT3148066S

£89.99 Inc VAT (20%)


Description

switchROLL, smooth, length 295 mm, black. Colour = black. Length = 295 mm. Diameter = 140 mm. Simple and versatile, interchangeable surface. Smooth surface for massaging a large area. Easy to clean. Fascial roller for self-massage - relieves tension and pain. The interchangeable surface enables different ways of training fascia. Suitable for gentle massage or specific training routines depending on the day. Simply add the accessory sets (see Accessories) to the complete roller - it is practical to use and sustainable. The extremely stable, durable core of the roller and the hardwearing surface easily withstand intensive training, even over the long term. Available in two degrees of hardness: Charcoal - low hardness level for beginners and people sensitive to pain, gentle massage Black - high degree of hardness for athletes and intense massage effect switchROLL smooth: the smooth surface provides a massage over a large area, intensively kneading the connective tissue and improving the skin's appearance. The roller stimulates circulation of the blood and loosens fibrous adhesions and tension with long-term use.

See full description
Specifications for SwitchROLL, Smooth, Length 295 mm, Black
  • Colour
    Black
  • Product Type
    Fascial Roller
  • Diameter
    140mm
  • Length
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome