Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Equipment
Transparent Washproof Plaster 7.5 x 2.5cm, Pack of 100
Order Code:
ZT1095656S
£3.09
each
Inc VAT (20%)
£123.60 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 +
£2.97
4%
Add to basket
Minimum order quantity: 40.
Get it in
19-23
working days
Available
GBP
123.60
https://www.zoro.co.uk/shop/safety/first-aid-equipment/transparent-washproof-plaster-7-5-x-2-5cm-pack-of-100/p/ZT1095656S
Add to quotation
View all First Aid Equipment
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Transparent Washproof Plaster 7.5 x 2.5cm, Pack of 100
Colour
Transparent
Height
2.5cm
Pack Quantity
100 Pack
Length
7.5cm
Type
Plasters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome