Transport Dolly, MaxiGrip Mini, Pack of 4, Triangular

Order Code: ZT3150613S

£102.99 Inc VAT (20%)


Description

Transport dolly, MaxiGrip MINI, pack of 4, triangular. Supplied = assembled. Max. load = 100 kg. Platform length = 140 mm. Platform width = 140 mm. Loading height = 43 mm. Length = 140 mm. Width = 140 mm. Height = 43 mm. Platform colour = brown. Wheel fittings = 3 castors. Wheel diameter = 20 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = grip hole. Weight = 0.88 kg. Max. load per item = 100 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 0.22 kg. Platform made of extremely stable poplar multiplex panel with a special anti-slip MaxiGrip coating. Three non-marking soft castors for hard/sensitive floor surfaces. Max. load 100 kg. Platform made of extremely stable poplar multiplex panel with a special anti-slip MaxiGrip coating. Three non-marking soft castors for hard/sensitive floor surfaces. Max. load 100 kg. The transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified poplar wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. A special MaxiGrip coating ensures the platform is anti-slip and water repellent. Technology + design Good things come in small packages! The mini transport aid is ideal for easy and convenient mobility - in the office, in the workshop, at home, when shopping or when moving house. To protect sensitive floor coverings, the mini transport aid is equipped with three soft, non-marking castors. A hole in the platform allows this transport aid to be hung up after use to save space. Extra tip: due to its triangular shape, the transport aid can be positioned precisely, ideally using 4 individual ones, under the corners of a washing machine, for example! Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Transport Dolly, MaxiGrip Mini, Pack of 4, Triangular
  • Platform Colour
    Brown
  • Wheel Diameter
    20mm
  • Product Type
    Transport Dolly
  • Wheel Bearing
    Plain bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome