0
1
2
3

2-APPLICATION Body Fluid Clean Up Kit Sml Integral Aura Box Bk/Ylw

Order Code: ZT3579259S

£21.99 Inc VAT (20%)


Description

This Bio-Hazard 2-application kit contains everything required to clean-up in one simple pack. Each incident pack is individually boxed and is stored in a yellow and black aura box for ease of transportation. The kit provides containment and disposal in each application, with enough equipment for 2 applications. The Bio-Hazard application kit also meets the current HSE requirements.

Features and Benefits
• Incident packs are individually wrapped for ease
• Contains two applications worth of equipment
• Supplied in a robust black and yellow aura box for protection
• Integral handle on the aura box ensures easy transportation of the kit to the incident site

Contents
• Single Application Contains:
• 1 x Absorbent Granules 10g
• 1 x Apron, Polythene
• 1 x Gloves, Pair
• 1 x Sanitiser Spray 8ml
• 1 x Scoop Scraper
• 1 x Tissues, Pack 10
• 1 x Waste Bag
• 1 x Wipe, Cleansing
• 2 x Wipes, Dry

Typical Applications
• Warehouses
• Schools
• Offices

Standards
• HSE Approved

See full description
Specifications for 2-APPLICATION Body Fluid Clean Up Kit Sml Integral Aura Box Bk/Ylw
  • Product Type
    Biohazard First Aid Kit
  • MFR Part No.
    2717

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome