405456 Near Miss Record Book

Order Code: ZT3079997S

£21.99 Inc VAT (20%)
£22.994% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Additional Features: Quick and easy system of recording near miss incidents in the workplace. Use to help prevent future incidents. Records data essential for risk assessments. .
Application: Space to record 53 incidents.
Colour: Orange.
Consists of: Paper.
Container Type: Paper.
Height mm: 40.
Length cm: 21.
Length m: 0.2.
Length mm: 210.
Material: Paper.
Size g: 0.1.
Width cm: 29.7.
Width m: 0.297.
Width mm: 297.A quick and easy system of recording near miss incidents that occur in the workplace. Obtain information about high risk incidents that have occurred. Use to prevent future incidents from occurring. Space to record a total of 53 incidents. Enables compliance with Data Protection Act 1998. Record data essential for your risk assessment.

See full description
Specifications for 405456 Near Miss Record Book
  • Colour
    Orange
  • Material
    Paper
  • Length
    0.2m
    210mm
    21cm
  • Width
    29.7cm
    297mm
    0.3in
  • Height
    40mm
  • Contents
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome