Aerokit BS 8599 Large Catering First Aid Kit

Order Code: ZT4864417S

£51.99 Inc VAT (20%)


Description

Aero's British Standard first aid kits fully meet the requirements of BS 8599-1:2011. This kit is specifically for the catering industry, contained in a blue box and including blue plasters and gloves to meet the requirements of the Food & Hygiene regulations (SI1990 No 1431) During 2011, the British Standards Institute published BS 8599-1:2011 Workplace First Aid Kits. This is the first British standard specifying the contents of workplace first aid kits. This clearly establishes a standard for workplace first aid provisions, and the contents of these new kits are more appropriately aligned with today's workplace risks and first aid needs. All kits are supplied with a wall hanging bracket, tabs for security seals and are filled with quality Aero brand components ensuring the highest level of care for your personnel in time of emergency. Contents: 1 x Aero A6 first aid leaflet, 8 x AeroWound HSE medium dressings (12 x 12cm), 2 x AeroWound HSE large dressings (18 x 18cm), 4 x AeroBand non-woven tri-bandages (90 x 90 x 127cm), 4 x 12 AeroWound HSE eye pads, 2 x AeroBurn sterile gel dressings (10 x 10cm), 5 x 20 A-Care assorted detectable plasters, 3 x AeroPlast emergency foil blankets (140 x 210cm), AeroGlove 12 x pairs of large powder-free nitrile gloves, 1 x AeroPore tape (2. 5cm x 10m), 4 x AeroWound finger dressings, 2 x AeroForm bandages (7. 5cm x 4m), 40 x AeroWipe saline cleansing wipes, 12 x 2 AeroPin nickel-plated safety pins (three sizes), 1 x pair of Aero Tuffcut scissors (7. 5" x 190mm) and 2 x AeroShield CPR face shields.

See full description