AeroKit refills provide a fast and efficient way to replenish first aid kits. The use of kit refills ensures that your first aid provision is up to date and complete without the need to check individual components. Refills are commercially economic as they avoid the cost of a new container when it is not required, as you can reuse an existing case or bag to reduce waste. The AeroKit refill range can be used with Economy, Premium and Select first aid boxes - providing the same high quality of components as the original kits. This refill meets the requirements of BS 8599-1:2011 Work Place First Aid Kits. Contents: 1 x Aero A6 first aid leaflet, 4 x AeroWound HSE medium dressings (12 x 12cm), 1 x AeroWound HSE large dressing (18 x 18cm), 2 x AeroBand non-woven tri-bandages (90 x 90 x 127cm), 1 x AeroWound HSE eye pad, 1 x AeroBurn sterile gel dressing (10 x 10cm), 4 x 10 AeroPlast assorted washproof plasters, 1 x AeroPlast emergency foil blanket (140 x 210cm), AeroGlove 6 x pairs of large powder-free nitrile gloves, 1 x AeroPore tape (2. 5cm x 10m), 2 x AeroWound finger dressings, 1 x AeroForm bandage (7. 5cm x 4m), 20 x AeroWipe saline cleansing wipes, 12 x 1 AeroPin nickel-plated safety pins (three sizes), 1 x pair of Aero Tuffcut scissors (7. 5" x 190mm) and 1 x AeroShield CPR face shield.