ALUDERM-ALUPLAST Plaster Dispenser, HxWxD 122 X 160 X 57mm, With Contents, Orange

Order Code: ZT2688603S

£59.99 Inc VAT (20%)
£62.994.5% off


Description

ALUDERM-ALUPLAST plaster dispenser, HxWxD 122 x 160 x 57 mm, with contents, orange. Supplied = assembled. Filling = with filling. Height = 122 mm. Width = 160 mm. Depth = 57 mm. Colour = orange. Material = ABS plastic. Type of mounting = wall mounting. Product type = plaster dispensers. ALUDERM-ALUPLAST plaster dispenser with contents. For quick access when required. Practical dispenser made of ABS plastic, orange, including wall bracket and attachment set. Transparent folding lid with tunnel section and 3 compartments. This ensures secure, clear and easily accessible storage and simple refilling of plasters. Contents: 115 elastic, metallised aluminium plasters for adults: - 30 strips approx. 72 x 19 mm - 30 strips approx. 72 x 25 mm - 25 fingertip plasters - 20 finger plasters approx. 120 x 20 mm - 10 knuckle plasters

See full description
Specifications for ALUDERM-ALUPLAST Plaster Dispenser, HxWxD 122 X 160 X 57mm, With Contents, Orange
  • Material
    ABS Plastic
  • Product Type
    Plaster Dispensers
  • Colour
    Orange
  • Supplied
    Assembled
  • Filling
    with Filling
  • Mounting Type
    Wall Mounting
  • Height
    122mm
  • Depth
    57mm
  • Width
    160mm