B Click Medical German Vehicle First Aid Kit DIN 13164 in Travel Bag

Order Code: ZT1180025P

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 +£7.538%


Description

GERMAN FIRST AID KIT TO DIN 13164 -2014 FOR VEHICLESVEHICLE FIRST AID KIT IN TRAVEL BAG, This first aid kit is designed to meet Din 13164-2014 which details the requirements or the contents of a vehicle first aid kit. All products come with multilingual descriptions. This kit is supplied in a convenient travel bagBag Size : 24 x 12 x 6 cmsContent list:, F001 Adhesive plaster tape. A 5 x 2.5. 1pc. DIN13019-A 5x2.5. F002 Adhesive plaster bandages. E 10 x 6cm, 8's/zip PP bag. 1 set of 8pcs. DIN13019-E 10x6. F032-6 Finger plaster. PVC "X" figure 4.5cm x 5.1cm. 4pc. F032-2 Finger plaster. 120 x 20mm. 4pc. , F032-1 Finger plaster. 7.2cm x 1.9cm. 4pc. F032-6 Finger plaster. 25 x 72mm. 8pc. F042 First aid dressings bandages, sterile. Compress 6 x 8 cm. 1pc. DIN13151-K. F003 First aid dressings bandages, sterile. Compress 8 x 10cm. 3 roll. DIN13151-M. , F004 First aid dressings bandages, sterile. Compress 10 x 12cm. 1 roll. DIN13151-G. F005 Sterile compress (burn dressings). 60 x 80cm, 1's/bag. 1pc. DIN13152-A. F010 Sterile wound dressings (compress). 100mm x 100mm 2's/bag. 3 bag of 2pcs. DIN58953-2. F029 Eye pad. 55mm x 75mm 1.5g. 2pc. Instant cold compress. Min.200cm2. 1pc. F009 First aid blanket. 160cm x 210cm 12 um. 1pc. F007 Gauze conforming elastic bandages. 6cm x 400cm. 2 roll. DIN61634 FB6. F008 Gauze conforming elastic bandages. 8cm x 400cm. 2 roll. DIN61634 FB8. F011-0 Triangular bandages. 96 x 96 x 136cm. 2pc. DIN13168-D. F012 Scissor. Metal 190mm. 1pc. DIN58279-B190. F025 Garbage plastic bag. 300 x 400mm 45um. 2pc. , F030 Fleece. Non-woven 20cm x 30cm min. 15g/m2. 5pc. F13-0 Disposable gloves PVC. 4's L-AQL1.5. 1 Set of 4pcs. DIN EN 455-1. Broschure.

See full description
Specifications for B Click Medical German Vehicle First Aid Kit DIN 13164 in Travel Bag
  • MFR Part No.
    CM1828
  • Height
    244mm
  • Width
    312mm
  • Weight
    0.6kg
  • Length
    360mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome