B Click Medical Lifepad Resuscitation Aid

Order Code: ZT3112531S

£59.99 Inc VAT (20%)


Description

The LifePad guides you through the resuscitation process and helps to perform the right steps safely, , Step-by-step resuscitation instructions: Easy to use for people aged 12 and over, no prior knowledge required, Visual and acoustic feedback system: For optimum compression depth and frequency, Compact design: 21 x 16 cm (approx. DIN A5 size) for easy storage in any bag, Flexible material: Adapts to the individual’s body shape, Easy positioning: Instructions and marking directly on the pad - can be used on people aged 12 and over, Practical application: Pad is splash-proof in accordance with IP 44 and can be used in combination with a defibrillator (acoustic signal can be switched off for this), LifePad® as a single-use product incl. 1 x CR2032 battery (except for training purposes) , Medical device

See full description
Specifications for B Click Medical Lifepad Resuscitation Aid
  • Colour
    White
  • Size
    8.7CMX23.3CMX8.3CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome