CONTENTS,CM1720 NITRILE DISPOSABLE GLOVES PACK 10 X 1,CM7035 100ML SANITISER X 1,CM1750 REUSEABLE COTTON MASK X 1,SDV SOCIAL DISTANCING VEST X 1 Gloves, Individually packed in a sealable bag, Nitrile powder free examination gloves are ideal for anyone with a Type 1 allergy, Contain no natural latex proteins but have the same wall thickness as a latex glove, Up to three times more puncture resistant than other synthetic gloves, High resistance to a wide range of chemicalsHAND SANITISER:70% Isopropyl alcohol, colourless liquid hand sanitiser. Alcohol hand sanitation, Use on hands and skin, Dries in open air, No need to wipe, 100ml bottle, Protective measures: Avoid contact with eyes. Avoid inhalation of vapour or mist. Keep away from sources of ignition - No smoking. Take measures to prevent build-up of electrostatic charge.Mask, Reusable cotton face mask, Nose support integrated in the upper part (nasal clip for easy adjustment), Washable at 60 degrees up to 25 washes, Minimal risk use onlyVest, Hi visibility waistcoat, 100% polyester, Hook and loop fastening, Retro-reflective tape, 2 x body bands, 2 x braces, EN ISO 20471 Class 2 high visibility