British Standard First Aid Point Catering Large

Order Code: ZT5348789S

£109.99 Inc VAT (20%)


Description

British Standard first aid point for catering environments Ideal for high risk catering and food handling workplaces Kits supplied in durable Evolution cases with wall mounting brackets Includes British Standard recommendations for catering first aid items Kit Dimensions: 30cm x 23cm x 12cm The Evolution BS Compliant Catering First Aid Point is one of our bestselling first aid points for catering and food handling environments where "Blue" safety items are required. It includes a First Aid Kit and a Burns Kit which are essential in any catering environment.The First Aid Point helps you comply with British Standard requirements for workplace and provides the necessary content in case of a casualty. The first aid point comes fully stocked, with unique brackets to ensure kits are securely fixed to the wall, bracket labels to identify when a kit has been removed and photo luminescent bracket headers for easy identification of kits location even in dark or smoky conditions.Inside the kits, the adjustable shelves allow flexible storage and ensure contents remain in place when kit is opened on the wall. The brackets allow the kit to be opened and used as a workbench against the wall which makes it ideal for all rapid response situations. The bracket also allows the First Aid Kit and the Burns Kit to be removed easily depending on the need which makes them easy to transport to any casualty.Other kits from the Evolution Series can be added to the Evolution BS Compliant Catering First Aid Points according to your organisation’s needs to create a more complex first aid point.

See full description
Specifications for British Standard First Aid Point Catering Large
  • Mounting Type
    Wall Mounting
  • Product Type
    First Aid Point