British Standard High Risk Kit First Aid Cabinet Medium

Order Code: ZT5348782S

£139.99 Inc VAT (20%)


Description

Fully stocked BS8599 compliant first aid cabinet Ideal for large, high-risk work environments, designed to be wall-mounted Lockable exterior and interior compartment with two keys Hardwearing epoxy finish for longevity Dimensions: 50cm x 60cm x 13cm The Industrial High-Risk First Aid Cabinet provides safe and secure storage for a high volume of first aid contents. It is designed for high-risk work environments with a large number of staff.

The BS8599 British Standard compliant cabinet comes pre-stocked to guarantee you meet workplace first aid guidelines. Four open interior compartments and one lockable interior compartment ensure contents can be stored safely. The exterior of the metal cabinet (60 x 13 x 50cm) sports a hardwearing epoxy finish and is lockable, with two keys supplied. Two white crosses and green "First Aid" labels on the doors make the cabinet easy to identify.

The Industrial High-Risk First Aid Cabinet is available in the following variations:
• Medium Kit
• Large Kit

See full description
Specifications for British Standard High Risk Kit First Aid Cabinet Medium
  • Size
    Medium
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome