British Standard Workplace Kit Large

Order Code: ZT5348798S

£69.99 Inc VAT (20%)


Description

British Standard compliant first aid kit designed for 100+ person workplaces (Guideline only — The kit size you need is properly determined by your risk assessment) Features inspection tags, tamper-proof studs and a wall bracket with a “First Aid Kit Missing” label Includes 100 additional assorted washproof plasters, skin closure strips and eye wash pods, allowing for less frequent repurchasing of these high-use items Body fluid disposal kit enables you to deal with a body fluid incident Large kit is supplied in a durable moisture and dust-proof 30cm x 33cm x 12cm Evolution case The Evolution Plus BS Workplace Kit, Large provides everything you need to facilitate comprehensive workplace first aid to large workplaces. It is compliant with British Standard requirements for first aid kits.

This kit has been carefully compiled with workplaces in mind to ensure that you have an easy-to-use first aid solution ready for emergencies. The wall bracket ensures your first aid kit is easily locatable, and includes a "First Aid Kit Missing" sign to alert you if the case is in use or missing. The portable and durable Evolution case protects first aid supplies from dust and moisture.

Included inspection tags help you to keep on top of your first aid supplies by reminding you to frequently check for missing or expired supplies. Also includes 100 additional assorted washproof plasters, a pack of skin closure strips, eye wash pods and a body fluid disposal kit to ensure you are prepared for a wide range of emergencies.

The Evolution Plus BS Workplace Kit is also available in the following sizes:
- Small
- Medium

The size of first aid kit you need to be British Standard compliant depends on your risk assessment.

See full description
Specifications for British Standard Workplace Kit Large
  • Product Type
    Workplace Kit Large