BS Compliant Work Place First Aid Kit Medium K3023MD

Order Code: ZT2120346S

£32.99 Inc VAT (20%)


Description

ValueX BS Compliant Work Place First Aid Kit Medium K3023MD These First Aid Kits ensure you comply with British Standard requirements. Each kit not only offers great value, supplied fully stocked, but also comes in a durable hinged case. The case has a handle that makes the first aid kit easy to carry to the location of the casualty. On the case there is a clear îFirst Aidî marking as well as a white cross which makes the kit easily identifiable in case of an emergency.
These are highly recommended first aid kits for any working environment. They offer a British Standard Compliant first aid kit at a great value price. A risk assessment should be done in order to assess any other first aid needs, however this first aid kit it is a good starter pack.
The medium kit is appropriate for 25-100 employees working in a low-hazard environment, or 5-25 employees working in a high-hazard environment.
Contents:
1x First Aid Guidance Leaflet
4x HypaCover First Aid Dressings, 12x12cm
3x HypaCover First Aid Dressings, 18x18cm
3x HypaBand Triangular Bandages
3x HypaCover Eye Dressings
60x HypaPlast Washproof Plasters
30x HypaClean Sterile Wipes
2x HypaPlast Microporous Tapes, 2.5cm
9x HypaTouch Nitrile Gloves (Pair)
3x HypaCover Finger Dressings
1x HypaGuard Face Shield
2x HypaGuard Foil Blankets
2x Burn Dressings, 10x10cm
1x Clothing Cutters
2x HypaBand Conforming Bandages, 7.5cm
Please note this item is , see our returns policy for more information.

See full description
Specifications for BS Compliant Work Place First Aid Kit Medium K3023MD
  • Material
    Plastic
  • Size
    Medium
  • Opening
    Clips
  • Product Type
    First Aid Kits
  • Standards
    BS Compliant
  • Colour
    Green
  • Case Type
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome