BS Compliant Work Place First Aid Kit Small K3023SM

Order Code: ZT2120246S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£23.918%


Description

ValueX BS Compliant Work Place First Aid Kit Small K3023SM These First Aid Kits ensure you comply with British Standard requirements. Each kit not only offers great value, supplied fully stocked, but also comes in a durable hinged case. The case has a handle that makes the first aid kit easy to carry to the location of the casualty. On the case there is a clear îFirst Aidî marking as well as a white cross which makes the kit easily identifiable in case of an emergency.
These are highly recommended first aid kits for any working environment. They offer a British Standard Compliant first aid kit at a great value price. A risk assessment should be done in order to assess any other first aid needs, however this first aid kit it is a good starter pack.
The small kit is appropriate for up to 24 employees working in a low-hazard environment, or up to 4 employees working in a high-hazard environment.
Contents:
1x First Aid Guidance Leaflet
2x HypaCover First Aid Dressings, 12x12cm
2x HypaCover First Aid Dressings, 18x18cm
2x HypaBand Triangular Bandages
2x HypaCover Eye Dressings
40x HypaPlast Washproof Plasters
20x HypaClean Sterile Wipes
1x HypaPlast Microporous Tape, 2.5cm
6x HypaTouch Nitrile Gloves (Pair)
2x HypaCover Finger Dressings
1x HypaGuard Face Shield
1x HypaGuard Foil Blanket
1x Burn Dressing, 10x10cm
1x Clothing Cutters
1x HypaBand Conforming Bandage, 7.5cm
Please note this item is , see our returns policy for more information.

See full description
Specifications for BS Compliant Work Place First Aid Kit Small K3023SM
  • Form
    Workplace Kits
  • Colour
    Green
  • Material
    Plastic
  • Opening
    Clips
  • Type
    First Aid Kits
  • Case Type
    Hard
  • Size
    Small
  • Standards
    BS Compliant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome