BS8599-1 2019 Critical Injury First Aid Kit

Order Code: ZT3083367S

£239.99 Inc VAT (20%)


Description

Application: Critical injury pack.
Consists of: 2 dressing, haemostatic; 2 dressings, trauma, large; 1 foil blanket, adult; 2 gloves, pairs; 1 guidance leaflet; 1 shears; 1 tourniquet.
Depth mm: 125.
Height mm: 215.
Product Type: First aid kit.
Width mm: 160.Conforms to BS8599-1:2019. Designed to provide immediate, life-saving first aid with contents specific to stemming severe bleed injuries in the workplace. Appropriate numbers of this kit should be stored, 1 kit per employee within areas assessed as a relevant high risk. Contents: 2 Dressing, Haemostatic 2 Dressings, Trauma, Large 1 Foil Blanket, Adult 2 Gloves, Pairs 1 Guidance Leaflet 1 Shears 1 Tourniquet

See full description
Specifications for BS8599-1 2019 Critical Injury First Aid Kit
  • Depth
    125mm
  • Width
    160mm
  • Height
    215mm
  • Product Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome