BS8599-1 Large Refill First Aid Kit

Order Code: ZT1026748P

£49.99 Inc VAT (20%)


Description

This BSi approved large refill content kit is designed for the immediate refreshment of the original kit (RML9960001Q) without the need to purchase a new first aid box.

Designed to meet the updated health and safety standards and regulations, the product is suited for covering up to 100 employees in a low-risk work environment and 25 employees in a high-risk work environment.

Features and Benefits
• Comprehensive kit ensures you have the correct first aid equipment to hand no matter the accident or injury
• Can be inserted into your current First Aid Kit Box (the product is supplied loose and unboxed)
• Simple way of making sure your First Aid Kit meets the updated regulations
• Easy and cost-effective way of replenishing your First Aid Kit for your large workplace

Contents
• 2 x Bandages, Conforming 7.5cm x 4m
• 4 x Bandages, Triangular
• 2 x Dressings, Burn 10cm x 10cm
• 4 x Dressings, Eye Pad
• 4 x Dressings, Finger
• 2 x Dressings, HSE Large 18cm x 18cm
• 8 x Dressings, HSE Medium 12cm x 12cm
• 3 x Foil Blanket, Adult
• 12 x Gloves, Pairs
• 1 x Guidance Leaflet
• 100 x Plasters, Washproof Assorted
• 2 x Resuscitation Face Shields
• 24 x Safety Pins
• 1 x Shears
• 1 x Tape, Microporous 2.5cm x 5m
• 40 x Wipes, Cleansing

Typical Applications
• Construction Sites
• Schools
• Offices

Standards
• Compliant to BS8599-1:2019

See full description
Specifications for BS8599-1 Large Refill First Aid Kit
  • Number of Persons
    100
  • Product Type
    First Aid Kit Refill
  • MFR Part No.
    687
  • Contents
    1 Shears
    4 Bandages, Triangular
    2 Dressings, Burn 10cm x 10cm
    1 Tape, Microporous 2.5cm x 5m
    4 Dressings, Finger
    24 Safety Pins
    1 Guidance Leaflet
    2 Bandages, Conforming 7.5cm x 4m
    3 Foil Blanket, Adult
    12 Gloves, Pairs
    40 Wipes, Cleansing
    2 Dressings, HSE Large 18cm x 18cm
    100 Plasters, Washproof Assorted
    8 Dressings, HSE Medium 12cm x 12cm
    2 Resuscitation Face Shields
    4 Dressings, Eye Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome