BTWS Back to Work Kit

Order Code: ZT1577350S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

CONTENTS,CM7035 100ML HAND SANITISER x 1,CM1740 THREE PLY DISPOSABLE FACE MASK SINGLE x 3,VDG VINYL DISPOSABLE GLOVES x 3 PAIRSHAND SANITISER:70% Isopropyl alcohol, colourless liquid hand sanitiser. Alcohol hand sanitation, Use on hands and skin, Dries in open air, No need to wipe, 100ml bottleMASKS:, Three Ply Disposable Face Mask, Dual non woven inner and outer layers, complete with non woven filter for combined three layered construction , Earloop fasteningsThe CM1740 disposable protective face mask is a minimal risk face mask designed to give basic protection from coughs, sneezes and touching your face. GLOVES:, Powder free vinyl disposable gloves, 100% synthetic PVC. Contains no Latex / Protein. Ambidextrous. Easy to pull on beaded cuff. MINIMAL RISK PRODUCT.Dimensions::15cm wide x 24cm long x 5.5 deep

See full description
Specifications for BTWS Back to Work Kit
  • MFR Part No.
    BTWS
  • Weight
    0.158kg
  • Colour
    White/Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome