Burns First Aid Kit - Medium

Order Code: ZT3080091S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Application: A selection of products designed to provide effective treatment of superficial and partial thickness burns injuries .
Consists of: First aid guidance leaflet, two 10cm x 10cm burn stop dressings, one 20cm x 20cm, six x 3.5g Burn stop gel sachets, 12 safety pins, 3 conforming bandages, 3 pairs disposable gloves, 1 x clothing cutters .
Container Type: Evolution red plastic case.
Depth mm: 120.
Height mm: 300.
Holds: Medium size buirns kit contents .
Product Type: First aid kit.
Use With: Superficial and partial thickness burns.
Width mm: 230.Kits contain first aid supplies for effective treatment of burn injuries. All kits include Burn Stop burn dressings which are sterile gel impregnated dressings. Contents: 1x first aid leaflet 2x burn stop dressings 10 x 10cm 1x burn stop dressings 20 x 20cm 6x gel sachets (3.5g) 12x safety pins 3x conforming bandages 3x disposable gloves (pairs) 1x clothing cutters

See full description
Specifications for Burns First Aid Kit - Medium
  • Height
    300mm
  • Width
    230mm
  • Depth
    120mm
  • Product Type
    First aid kit
  • Size
    Medium
  • Material
    Plastic
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome