Burns First Aid Kit Small X6090

Order Code: ZT1541562S

£26.99 Inc VAT (20%)

Currently unavailable

Description

The 2Work Burns First Aid Kit is a compact kit that is essential for any environment that presents a risk of burns. The Burns First Aid Kit is specifically designed to provide quick and effective treatment and is equipped to deal with injuries of varying sizes. The compact case can easily be stored without impacting on accessibility. This pack contains: 2x 10x10cm burn dressings, 1x 20x20cm burn dressing, 1x 5x13cm burn dressing, 1x 50ml burn gel bottle, 8x 3.5g burn gel sachets, 2x conforming bandages, 1x pair of gloves, 1x shears.
Comes in a striking orange integral aura box
Compact case allows for increased portability and easy storage
Specifically stocked for burn relief and treatment
Includes: multiple burn dressings of different sizes, conforming bandages and burn gel
Also contains: burn gel, a pair of gloves and a pair of shears
Ideal for use in kitchens or any environment where there is the risk of burns
Case dimensions: 225 x 230 x 95mm

See full description
Specifications for Burns First Aid Kit Small X6090
  • MFR Part No.
    2W04991
  • Weight
    0.75kg
  • Product Type
    Burns First Aid Kit