Critical Injury Pack In Vinyl Wallet Standard

Order Code: ZT5348797S

£87.99 Inc VAT (20%)


Description

BS 8599-1:2019 Compliant Critical Injury Pack Ideal for managing catastrophic blood loss Portable pack useful anywhere a person could suffer from a severe injury Suitable for industries with dangerous machinery, power tools, forestry or cutting equipment Pack Dimensions: 24cm x 30cm The Critical Injury Pack was introduced with the updated British Standard for Workplace First Aid - BS 8599-1:2019. The Critical Injury Pack is designed to be a supplement for standard first aid kits, and is intended for work where there is a plausible risk of severe traumatic injury. This includes work with dangerous machinery, cutting equipment, power tools or exotic animals. Critical Injury Packs are therefore recommended for a range of industries, including agriculture, forestry, construction, woodworking and glass cutting. In addition to the risk posed from work itself, employers may consider storing appropriate quantities of Critical Injury Packs in a location to cope with injuries to employees or members of the public resulting from criminal acts, terrorism or mass casualty accidents. Relevant locations could include sports stadiums, train stations, shopping centres, airports, event venues and festivals.Critical injury packs are designed to stop serious, life-threatening bleeds which may result from knife wounds, gunshots, blast injuries, amputation, severe lacerations and so on. They include haemostatic dressings which clot blood independently of the body's natural processes and have been proven in military use to stop dangerous bleeds quicker than standard dressings and pressure alone, and SAM XT tourniquets to staunch otherwise uncontrollable bleeding from limbs. These packs are designed to be supplied in conjunction with, rather than independently of, standard first aid kits.Learn more about the:SAM XT TourniquetChito-SAM 100 Patch

See full description
Specifications for Critical Injury Pack In Vinyl Wallet Standard
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome