Crystal Green 4kg 4kg - BMP236-5

Order Code: ZT2429661S

£92.99 Inc VAT (20%)


Description

Prochem Crystal Green is a highly concentrated, non-ionic premium carpet detergent designed for spectacular results on heavy soiling and tough greasy and oily stains when extraction cleaning, leaving a herbal lemon fragrance.
Directions for use: - Pre-test on an inconspicuous area of carpet for colour-fastness. - For use in portable extraction machines, dilute 1 x 15ml scoop with 10 litres of hot water in the solution tank. - For truck mount units mix 1 kilo of crystal green with 20 litres of warm water and set flow meter at 2 to 4 gph. - Heavily soiled areas should be pre-treated with prochem s709 multi pro or prochem s710 trafficlean.
N.B. Crystal green can seriously damage eyes and is for professional use only. Suitable gloves and eye protection should always be worn.

See full description
Specifications for Crystal Green 4kg 4kg - BMP236-5
  • Product Type
    Carpet Extraction Powdered
  • Material
    pH 9.5
  • Colour
    Green
  • Size
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome