Disposable Heat Retaining Foil Blanket

Order Code: ZT3081366S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Consumable Type: Disposable.
Material: Metallised polyester film.
Type: Disposable.The St John Ambulance rescue blanket is made from metallised polyester film which can reflect over 90% of radiated body heat. The disposable blanket is strong, waterproof and protects against cold, rain, heat and wind. Size 215 x 150cm.

Specifications for Disposable Heat Retaining Foil Blanket
  • Material
    Metallised Polyester Film
  • Size
    215 x 150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome