Emergency Trauma Kit In Emergency Kit Bag

Order Code: ZT5348836S

£263.99 Inc VAT (20%)


Description

Comprehensive emergency response kit Ideal for treating multiple casualties with serious injuries following a major incident Supplied in a highly visible protective carry bag Includes emergency supplies like SAM XT tourniquets, haemostatic dressings, trauma dressings, a burns kit, a British Standard first aid kit and a body fluid disposal kit Kit Dimensions: 50cm x 28cm x 28cm The Emergency Trauma Kit provides essential supplies required to treat multiple casualties with traumatic injuries.The Emergency Trauma Kit includes SAM XT emergency tourniquets to be used on a limb when direct pressure is not enough to restrict blood flow. The use of an emergency tourniquet can save someone’s life who is suffering from extreme blood loss from a limb. It also includes haemostatic dressings that are designed to stop lethal bleeding fast by working independently to the body’s normal clotting process and trauma dressings, that are highly absorbent dressing pads designed to absorb 10 times their own weight in exudates. Pressure can be applied and maintained quickly to a bleeding wound by easily securing the dressing with the Velcro style fastening, allowing pressure to be maintained for as long as required.The trauma kit also includes a range of supplies for treating more standard injuries. This includes foil blankets, instant cold packs, a British Standard Compliant First Aid Kit, a Burn Stop Kit and a Body Fluid Disposal kit.

See full description
Specifications for Emergency Trauma Kit In Emergency Kit Bag
  • Product Type
    Emergency Trauma Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome