First Aid Case, DIN 13169 Compliant, Signal Orange, HxWxD 300 X 400 X 150mm, Without Contents

Order Code: ZT2735742S

£239.99 Inc VAT (20%)


Description

First aid case, DIN 13169 compliant, signal orange, HxWxD 300 x 400 x 150 mm, without contents. Supplied = assembled. Filling = without contents. Height = 300 mm. Width = 400 mm. Depth = 150 mm. Colour = signal orange. Material = ABS plastic. Type of mounting = with wall mounting. Conforms to = DIN 13169. Product type = first aid cases. First aid case for mobile use. DIN 13169 compliant. Incl. wall bracket with 90° stop. Made of ABS plastic, tamper sealable. Rounded corners and edges, all round rubber seal. We further recommend the appropriate extension kit (see accessories) , including non-adhesive wound bandages, compression bandage, hyperventilation mask and splinter pincers.

See full description
Specifications for First Aid Case, DIN 13169 Compliant, Signal Orange, HxWxD 300 X 400 X 150mm, Without Contents
  • Colour
    Signal Orange
  • Material
    ABS Plastic
  • Product Type
    First Aid Cases
  • Supplied
    Assembled
  • Width
    400mm
  • Conforms to
    DIN 13169
  • Filling
    without Contents
  • Depth
    150mm
  • Height
    300mm
  • Mounting Type
    with Wall Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome