First Aid Case with Bracket Large Green Empty

Order Code: ZT5348792S

£89.99 Inc VAT (20%)


Description

High quality empty first aid case Ideal for protecting first aid items from dust and damp Shatterproof ABS plastic construction that safeguards contents Green colouring is suitable for general first aid purposes Dimensions: 40.5cm x 33cm x 15.5cm The Deluxe Shatterproof ABS First Aid Case is our top range first aid storage solution. The cases are made with high quality materials to keep first aid products fresh in damp or dusty environments.The durable ABS plastic and rubber seal preserves the case's contents in any work environment, and the ergonomic handle and quick-release wall bracket means the case is mountable and portable. The secure rotating catches ensure the case stays closed while being moved. Content dividers on the inside clearly organise the case's contents, making them easier to find in the case of an emergency.The Green Deluxe Shatterproof ABS First Aid Case is available in the following sizes:• Small (27 x 19 x 13cm) • Medium (31 x 21 x 13cm) • Large (40 x 30 x 13cm)

See full description
Specifications for First Aid Case with Bracket Large Green Empty
  • Size
    Large
  • Product Type
    First Aid Case
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome