First Aid Case, With Plaster Dispenser And Wall Bracket, Orange

Order Code: ZT2713911S

£199.99 Inc VAT (20%)


Description

First aid case, with plaster dispenser and wall bracket, orange. Supplied = assembled. Filling = conforming to DIN 13157. Height = 170 mm. Width = 260 mm. Depth = 110 mm. Colour = signal orange. Material = plastic. Type of mounting = with wall mounting. Conforms to = DIN 13157. Feature = lockable. Product type = first aid cases. First aid case with wall bracket, orange. ABS plastic. Case shells are same size, with transparent cover panels and all round rubber seal. Carrying handle and twist closures. Contents to DIN 13157. Also includes a plaster dispenser with wall bracket, suitable for minor everyday injuries. Contents: 30 strips 1.9 x 7.2 cm, 30 strips 2.5 x 7.2 cm, 30 fingertip plasters, 10 finger plasters. Emergency supply pad with 40 sheets.

See full description
Specifications for First Aid Case, With Plaster Dispenser And Wall Bracket, Orange
  • Colour
    Signal Orange
  • Material
    Plastic
  • Product Type
    First Aid Cases
  • Supplied
    Assembled
  • Depth
    110mm
  • Filling
    Conforming To DIN 13157
  • Height
    170mm
  • Conforms to
    DIN 13157
  • Width
    260mm
  • Features
    Lockable
  • Mounting Type
    with Wall Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome