First Aid Cupboard, DIN 13169, Single Door, Signal Orange, HxWxD 560 X 490 X 200mm, With Contents

Order Code: ZT2703969S

£549.99 Inc VAT (20%)


Description

First aid cupboard, DIN 13169, single door, signal orange, HxWxD 560 x 490 x 200 mm, with contents. Supplied = assembled. Filling = with contents. Height = 560 mm. Width = 490 mm. Depth = 200 mm. Colour = signal orange. Material = high-quality fine sheet. Conforms to = DIN 13169. Feature = lockable. Lock type = cylinder lock, key behind glass panel. Product type = first aid cabinets. DIN 13169 compliant. Shelves, 2 drawers, doors with 3 storage trays each. Folding tray for storage. Made of fine sheet steel, lockable. 2 fixed shelves. Rubber seal, security cylinder lock, emergency key compartment in the door. We further recommend the appropriate expansion set (see accessories) , including non-adhesive wound bandages, compression bandage, hyperventilation mask and splinter pincers.

See full description
Specifications for First Aid Cupboard, DIN 13169, Single Door, Signal Orange, HxWxD 560 X 490 X 200mm, With Contents
  • Material
    High-Quality Fine Sheet
  • Colour
    Signal Orange
  • Product Type
    First Aid Cabinets
  • Supplied
    Assembled
  • Features
    Lockable
  • Conforms to
    DIN 13169
  • Depth
    200mm
  • Height
    560mm
  • Width
    490mm
  • Filling
    with Contents

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome