First Aid Kit 1-100 Persons BS Approved SCAFAK1100BS

Order Code: ZT1292141P

£29.99 Inc VAT (20%)


Description

This Scan First Aid Kit comes in a compact 'briefcase' style kit box made of polycarbonate. Inculdes sufficient content to safeguard 1-100 persons in a workplace. Approved by the British Standards Institute. Contains 2 x CoolTherm Burn Relief Dressings 10 x 10cm 3 x Single Use Triangular Bandages 90 x 127cm 60 x Assorted Waterproof Plasters 4 x Medium Sterile HSE Dressings 12 x 12cm (unboxed) 3 x Large Sterile HSE Dressings 18 x 18cm (unboxed) 2 x Conforming Bandages 7.5cm x 4m 3 x Finger Dressing with Adhesive Fixing 3.5cm 3 x Sterile Eye Pad Dressing no.16 with Bandage (Flow Wrapped) 2 x Microporous Tapes 2.5cm x 5m 30 x Cleansing Wipes 1 x Pair of Small Universal Shears 6in 2 x Adult Sized Foil Blankets 130 x 210cm 9 x Pairs of Nitrile Gloves 1 x Rebreath Mouth to Mouth Resuscitation Device with Valve 1 x First Aid Guidance Leaflet

See full description
Specifications for First Aid Kit 1-100 Persons BS Approved SCAFAK1100BS
  • MFR Part No.
    SCAFAK1100BS
  • Type
    First Aid Kit
  • Safety Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome