First Aid Kit, Emergency Eye Rinse, In A Plastic Box With Wall Bracket, Pack Of 4

Order Code: ZT2710719S

£179.99 Inc VAT (20%)


Description

First aid kit, emergency eye rinse, in a plastic box with wall bracket, pack of 4. Supplied = assembled. Filling = with filling. Height = 80 mm. Width = 260 mm. Depth = 160 mm. Colour = signal orange. Material = plastic. Type of mounting = with wall mounting. Lock type = magnetic lock. Model = 4 bottles each 350ml sterile eyewash and emergency eyewash kit. Product type = first aid cases. Plastic box (WxDxH 260 x 160 x 80 mm) with wall bracket. 4 ready-to-use 250 ml squeezable bottles of rinse, first aid kit with eye pads, eye patch, plaster strips, eye pads 10 x 10 cm, disposable protective medical gloves. Ready-to-use squeezable bottles of rinse with 250 ml of sterile solution for immediate eye rinsing at the site of the accident. Easy to use with no previous experience. 3 year shelf life.

See full description
Specifications for First Aid Kit, Emergency Eye Rinse, In A Plastic Box With Wall Bracket, Pack Of 4
  • Material
    Plastic
  • Colour
    Signal Orange
  • Product Type
    First Aid Cases
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Filling
    with Filling
  • Lock Type
    Magnetic Lock
  • Width
    260mm
  • Height
    80mm
  • Depth
    160mm
  • Mounting Type
    with Wall Mounting