First Aid Kit for Vehicle & Outdoor BS EN 8599-2 2014 - ST-100-FAM

Order Code: ZT4043700S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

The SAFE-TECH First Aid Kit contains 29 high-quality items for treating small injuries, minor burns, grazes, cuts, and sprains. It includes a user manual with instructions for administering first aid to small and minor injuries, as well as a list of emergency numbers.

The First Aid Kit package includes:
1x Water Resistance Bag measuring 12cm x 17. 5cm
1x A4 First Aid Instruction
1x Medium Sterile Dressing measuring 6cm x 7cm
5x Eye Dressings measuring 5. 5cm x 7. 5cm
5x Sterile Wet Wipes measuring 3cm x 6cm
1x Pair of Nitrile Gloves (Medium Size)
1x Face Shield measuring 20cm x 20cm
1x Foil Blanket measuring 130cm x 210cm
1x Clothing Shears measuring 9cm
1x Survival Whistle measuring 6. 3cm x 1. 2cm
1x Cotton Tip Applicator
1x Conforming Bandage measuring 1. 25cm x 5m
10x Adhesive Finger Dressings

The SAFE-TECH First Aid Kit, compliant with BS EN 8599-2:2014. It is specifically designed for motor vehicles and outdoor use, making it an essential choice for ensuring safety in these settings.

For further instructions and Videos, please go here

See full description
Specifications for First Aid Kit for Vehicle & Outdoor BS EN 8599-2 2014 - ST-100-FAM
  • Product Type
    First Aid Kit
  • Size
    130cm x 210cm
  • Conforming Bandage Size
    1.25cm x 5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome