0
1
2
3

First Aid Kit - Forestry and Chainsaw Kit Orange

Order Code: ZT1256128X

£72.99each Inc VAT (20%)
£729.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

This forestry and chainsaw first aid kit is suitable for forestry workers, tree surgeons and arborists and has a comprehensive content to cover a small team of workers. This kit has more dressings, gloves and eye wash available than a standard first aid kit. Compliant to HSE Workplace first aid guidelines. Suited to cover 2-3 persons.

Features and Benefits
• Compact and versatile
• Contains everything you need to deal with injuries caused by forestry work
• Supplied in a green first aid kit bag to store your kit
• Shoulder strap for easy transportation

Contents
• HSE Guidance Leaflet
• Sterile No.16 Eye Dressing
• Sterile 12 x 12 cm Medium Dressing
• Sterile 18 x 18 cm Large Dressing
• No.3 Sterile X-Large Dressing - 23cm x 23cm
• Washproof Plasters (Pack of 20)
• Non Woven Triangular Bandage
• Nitrile Disposable Glove - Pair
• Assorted Safety Pins (Pack 6)
• Sterile Moist Cleansing Wipe
• Eye Wash Solution 20ml - Singles
• Eye Wash Solution 500ml
• Conforming Bandage 7.5cm x 4m
• Sterile Ambulance Dressing No.4 (33x20cm)
• Trauma Fix Dressing 15 x 18cm
• Emergency Foil Blanket - 2.1m x 1.3m
• Heavy Duty First Aid Snips
• Tweezers - 12cm Plastic
• Resusciade

Typical Applications
• Forestry areas
• Construction areas

See full description
Specifications for First Aid Kit - Forestry and Chainsaw Kit Orange
  • Product Type
    First Aid Kit
  • MFR Part No.
    70168
  • Number of Persons
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome